- 30.000 mm Shaft x 81.760 mm OD
- Spring Locking Collar
- Cast Iron Housing
- Labyrinth Seals
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Shaft Dia. | 30 mm |
| Lubrication | Relubricatable |
| RPM [Max] | 4000 rpm |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Collar O.D. | 55.6 mm |
| Dynamic Load Rating | 16900 lbf |
| Housing Width | 55.56 mm |
| Size Code | B420 |
| Outside Dia. | 81.76 mm |
| Static Load Rating [Max] | 18300 lbf |
| Locking Device | Spring Locking Collar |
| Inch/Metric | Metric |
| Special Features | None |
| Length Through Bore | 68.26 mm |
| Overall Width | 69 mm |
| Weight | 4.0 LB |
| EAN or UPC | 662327817732 |

