
- Spherical Roller Bearing Cartridge Unit
- 3 1/2 in Shaft Diameter
- 6.75 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
Shaft Dia. | 3.5 in |
Seal Type | Spring Loaded Heavy Contact Seals |
Temperature Range [Max] | 225 °F |
RPM [Max] | 1250 rpm |
Locking Device | Single Setscrew Locking Collar |
Static Load Rating [Max] | 90700 lbf |
Cartridge Length | 3 7/16 in |
Size Code | B456 |
Outside Dia. | 6.75 in |
Length Through Bore | 4.375 in |
Special Features | None |
Grease Fitting Size | 1/8 in NPT |
Collar O.D. | 4 29/32 in |
Lubrication | Relubricatable |
Bearing Design | Non-Expansion |
Set Screw Torque | 475 in lb |
Overall Width | 4 3/8 in |
Dynamic Load Rating | 62300 lbf |
Type | Spherical Roller Bearing |
Housing Material | Cast Iron |
Bore Dia. [Min] | 1 in |
Housing Width | 3 7/16 in |
Inch/Metric | Inch |
Bore Dia. [Max] | 3 1/2 in |
Lubricant Type | Exxon Ronex MP |
Weight | 23.0 LB |
EAN or UPC | 662327725181 |
