- 3 7/16" Shaft x 6 3/4" OD
- Spring Locking Collar
- Cast Iron Housing
- Contact Seals
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Lubrication | Relubricatable |
| Overall Width | 4 3/8 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 3.4375 in |
| Outside Dia. | 6.75 in |
| Type | Spherical Roller Bearing |
| Size Code | B456 |
| Locking Device | Spring Locking Collar |
| Special Features | None |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Housing Width | 3 7/16 in |
| Dynamic Load Rating | 62300 lbf |
| Length Through Bore | 4.375 in |
| RPM [Max] | 1250 rpm |
| Collar O.D. | 5 in |
| Static Load Rating [Max] | 90700 lbf |
| Weight | 23.1 LB |
| EAN or UPC | 662327725174 |

