- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
features
- Spring locking collar
- Factory adjusted and sealed
- Cast iron housing
- Self-aligning
| Housing Material | Cast Iron |
| Housing Width | 2 11/16 in |
| Dynamic Load Rating | 38300 lbf |
| Bearing Design | Non-Expansion |
| Collar O.D. | 3 5/8 in |
| Outside Dia. | 5 in |
| Size Code | B440 |
| Static Load Rating [Max] | 53500 lbf |
| Lubrication | Relubricatable |
| Overall Width | 3 17/32 in |
| Shaft Dia. | 2.4375 in |
| Special Features | No Lubrication in Unit |
| Length Through Bore | 3.5 in |
| Inch/Metric | Inch |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 3 1/2 in |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 1 in |
| RPM [Max] | 2300 rpm |
| Weight | 11.0 LB |
| EAN or UPC | 662327481766 |

