- Spherical Roller Bearing Cartridge Unit
- 2 1/4 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 in |
| Seal Type | Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 3 1/2 in |
| Shaft Dia. | 2.25 in |
| Weight | 8.5 LB |
| EAN or UPC | 698210188924 |

