- Spherical Roller Bearing Cartridge Unit
- 2 in Shaft Diameter
- 4.125 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| RPM [Max] | 2150 rpm |
| Grease Fitting Size | 1/8 in NPT |
| Inch/Metric | Inch |
| Housing Width | 2 1/2 in |
| Collar O.D. | 2 7/8 in |
| Bore Dia. [Max] | 3 1/2 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2 in |
| Housing Material | Cast Iron |
| Outside Dia. | 4.125 in |
| Dynamic Load Rating | 25900 lbf |
| Size Code | B432 |
| Overall Width | 3 5/32 in |
| Locking Device | Single Setscrew Locking Collar |
| Lubricant Type | Exxon Ronex MP |
| Static Load Rating [Max] | 33200 lbf |
| Cartridge Length | 2 7/16 in |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 3.125 in |
| Temperature Range [Max] | 225 °F |
| Special Features | None |
| Set Screw Torque | 225 in lb |
| Lubrication | Relubricatable |
| Weight | 6.4 LB |
| EAN or UPC | 662327725112 |

