- Spherical Roller Bearing Cartridge Unit
- 1 3/16 in Shaft Diameter
- 3.219 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Housing Width | 2 3/16 in |
| Grease Fitting Size | 1/8 in NPT |
| Cartridge Length | 2 1/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.1875 in |
| Dynamic Load Rating | 13700 lbf |
| Outside Dia. | 3.219 in |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Overall Width | 2 11/16 in |
| Special Features | None |
| Seal Type | Clearance Seals |
| Bore Dia. [Min] | 1 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 3 1/2 in |
| Set Screw Torque | 165 to 185 in lb |
| Collar O.D. | 1 31/32 in |
| Temperature Range [Max] | 225 °F |
| Static Load Rating [Max] | 18100 lbf |
| Size Code | B420 |
| RPM [Max] | 4000 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 2.6875 in |
| Housing Material | Cast Iron |
| Weight | 4.21 LB |
| EAN or UPC | 662327010638 |

