
- Spherical Roller Bearing Cartridge Unit
- 1 3/16 in Shaft Diameter
- 3.219 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Cast iron housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
Grease Fitting Size | 1/8 in NPT |
Lubricant Type | Exxon Ronex MP |
Bore Dia. [Min] | 1 in |
Temperature Range [Max] | 225 °F |
Seal Type | Spring Loaded Heavy Contact Seals |
Outside Dia. | 3.219 in |
Housing Material | Cast Iron |
Shaft Dia. | 1.1875 in |
Bore Dia. [Max] | 3 1/2 in |
Length Through Bore | 2.6875 in |
Static Load Rating [Max] | 18300 lbf |
Size Code | B420 |
Special Features | None |
Inch/Metric | Inch |
Bearing Design | Non-Expansion |
Locking Device | Single Setscrew Locking Collar |
Cartridge Length | 2 1/8 in |
Housing Width | 2 3/16 in |
RPM [Max] | 3000 rpm |
Overall Width | 2 23/32 in |
Type | Spherical Roller Bearing |
Set Screw Torque | 165 to 185 in lb |
Lubrication | Relubricatable |
Collar O.D. | 1 31/32 in |
Dynamic Load Rating | 16900 lbf |
Weight | 4.21 LB |
EAN or UPC | 662327010621 |
