- ANSI Roller Chain
- R80 Chain Number
- Single Strand
- 1 in Chain Pitch
- Carbon Steel Material
| Performance | Standard Performance |
| No. of Strands Across | 1 |
| Link Plates Height | 0.91 in |
| Pin Diameter | 0.312 in |
| Package Type | 10 Foot Box |
| Overall Width | 1.37 in |
| Chain Pitch | 1 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Construction | Riveted |
| Chain No. | R80 |
| Distance Between Sidebars | 0.63 in |
| Link Plates Thickness | 0.13 in |
| Weight | 1.649 LB |
| EAN or UPC | 793699957624 |

