- ANSI Roller Chain
- C2122H Chain Number
- Double Strand
- 3 in Chain Pitch
- Carbon Steel Material
| Overall Width | 2.21 in |
| Performance | Standard Performance |
| Pin Diameter | 0.438 in |
| Material | Carbon Steel |
| Distance Between Sidebars | 1 in |
| Roller Dia. | 1 3/4 in |
| Link Plates Thickness | 0.22 in |
| Chain Pitch | 3 in |
| Package Type | 10 Foot Box |
| No. of Strands Across | 2 |
| Link Plates Height | 1.38 in |
| Chain No. | C2122H |
| Chain Type | Double Pitch Carrier |
| Construction | Riveted |
| Weight | 5.7 LB |
| EAN or UPC | 793699711318 |

