- #2120 Chain
- 1 Strand
- 3" Pitch
- Riveted
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Pin Overall Length | 2.109 in |
| Pin Diameter | 0.437 in |
| Roller Dia. | 1 3/4 in |
| Roller Width | 1 in |
| Chain Construction | Cottered |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Chain Series | 2120, 2122 |
| Chain No. | 2120 |
| Link Plates Height | 1.406 in |
| Chain Pitch | 3 in |
| Link Plates Thickness | 0.218 in |
| Weight | 5.7 LB |

