- ANSI Roller Chain
- C2120H Chain Number
- Double Strand
- 3 in Chain Pitch
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| No. of Strands Across | 2 |
| Roller Width | 1 in |
| Chain Series | 2120, 2122 |
| Side Bow | No |
| Chain Type | Double Pitch Conveyor |
| Performance | Standard Performance |
| Distance Between Sidebars | 1 in |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.438 in |
| Construction | Cottered |
| Chain No. | C2120H |
| Duty | Heavy Series |
| Pin Overall Length | 2 7/64 in |
| Material | Carbon Steel |
| Roller Dia. | 7/8 in |
| Link Plates Thickness | 0.22 in |
| Chain Construction | Cottered |
| Overall Width | 2.21 in |
| Pins & Rollers | Standard |
| Link Plates Height | 1.38 in |
| Chain Pitch | 3 in |
| Package Type | 10 Foot Box |
| Weight | 3.6 LB |
| EAN or UPC | 662327018764 |

