- ANSI Roller Chain
- C2102H Chain Number
- Double Strand
- 2 1/2 in Chain Pitch
- Carbon Steel Material
features
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Pitch is twice that of corresponding ANSI single pitch chain
- Link plates of the conveyor series 1 1/2" pitch and over have heavy series sideplates as standard
options
- Conveyor series is available with carrier rollers
- Wide assortment of standard attachments is available
| Performance | Standard Performance |
| Pin Diameter | 3/8 in |
| Chain Series | 2100, 2102 |
| Duty | Heavy Series |
| Pin Material | Carbon Steel |
| No. of Strands Across | 2 |
| Self-Lubricating | No |
| Chain Pitch | 2.5 in |
| Chain Type | Double Pitch Carrier |
| Side Bow | No |
| Construction | Riveted |
| Link Plates Thickness | 0.19 in |
| Link Plates Height | 1.13 in |
| Overall Width | 1.78 in |
| Material | Carbon Steel |
| Roller Dia. | 1.563 in |
| Chain Construction | Riveted |
| Roller Width | 1/4 in |
| Pin Overall Length | 1 45/64 in |
| Chain No. | C2102H |
| Pins & Rollers | Oversize Rollers |
| Package Type | 10 Foot Box |
| Distance Between Sidebars | 3/4 in |
| Weight | 3.849 LB |
| EAN or UPC | 662327018726 |

