
- #2100
- 1 Strand
- Spring Clip Connecting Link
- 2 1/2" Pitch
description
- Attachments available. May be used interchangeably with manufacturers who conform to ANSI standards.
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Pitch is twice that of corresponding ANSI single pitch chain
- Wide assortment of standard attachments is available
compliances
- 0
Chain Pitch | 2.5 in |
Roller Dia. | 3/4 in |
No. of Strands Across | 1 |
Pin Diameter | 3/8 in |
Chain Series | 2100, 2102 |
Type | Connecting (Master) Link |
Link Type | Spring Clip |
Material | Carbon Steel |
Pin Material | Carbon Steel |
Link Plates Thickness | 0.19 in |
Roller Width | 3/4 in |
Chain Construction | Part (CL, Ol, RL) |
Pin Length (Lc) | 0.83 in |
Pin Overall Length | 1.78 in |
Pin Length (Lr) | 0.95 in |
Chain No. | 2100 |
Chain Type | ANSI |
Duty | Heavy Series |
Link Plates Height | 1.13 in |
Weight | 0.493 LB |
EAN or UPC | 662327018603 |
