- #2080 Chain
- 1 Strand
- 2" Pitch
- Cottered
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Pitch is twice that of corresponding ANSI single pitch chain
- Link plates of the conveyor series 1 1/2" pitch and over have heavy series sideplates as standard
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
options
- Conveyor series is available with carrier rollers
- Wide assortment of standard attachments is available
| Roller Dia. | 1 1/8 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Chain Pitch | 2 in |
| Material | Carbon Steel |
| Chain Construction | Cottered |
| Pin Overall Length | 1.531 in |
| Side Bow | No |
| Duty | Heavy Series |
| Link Plates Thickness | 0.156 in |
| Package Type | 10 Foot Box |
| Roller Width | 5/8 in |
| Pins & Rollers | Oversize Rollers |
| Chain Series | 2080, 2082, 2088, 2089 |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Chain No. | 2080 |
| Pin Diameter | 0.312 in |
| Link Plates Height | 7/8 in |
| Rated Working Load | 14500 lbs |
| Weight | 2.4 LB |
| EAN or UPC | 662327018412 |

