- ANSI Roller Chain
- C2080H Chain Number
- Double Strand
- 2 in Chain Pitch
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Chain No. | C2080H |
| Construction | Riveted |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Link Plates Height | 0.91 in |
| Chain Series | 2080, 2082, 2088, 2089 |
| Performance | Standard Performance |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Duty | Heavy Series |
| Roller Dia. | 5/8 in |
| Pins & Rollers | Standard |
| Roller Width | 5/8 in |
| Distance Between Sidebars | 0.63 in |
| Self-Lubricating | No |
| Rated Working Load | 14500 lbs |
| Side Bow | No |
| Link Plates Thickness | 0.16 in |
| Pin Diameter | 0.313 in |
| Overall Width | 1 1/2 in |
| Chain Pitch | 2 in |
| No. of Strands Across | 2 |
| Chain Type | Double Pitch Conveyor |
| Pin Overall Length | 1 in |
| Weight | 1.609 LB |
| EAN or UPC | 662327018269 |

