- #2080
- 1 Strand
- Cotter Pin Offset (Half) Link
- 2" Pitch
description
- Attachments available. May be used interchangeably with manufacturers who conform to ANSI standards.
features
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Pitch is twice that of corresponding ANSI single pitch chain
- Link plates of the conveyor series 1 1/2" pitch and over have heavy series sideplates as standard
- Wide assortment of standard attachments is available
compliances
- 0
| Type | Offset (Half) Link |
| Roller Width | 5/8 in |
| Chain Series | 2080, 2082, 2088, 2089 |
| Link Type | Cotter Pin |
| Link Plates Thickness | 0.156 in |
| Chain Pitch | 2 in |
| Pin Diameter | 0.312 in |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Roller Dia. | 5/8 in |
| Pin Overall Length | 1.504 in |
| Material | Carbon Steel |
| Link Plates Height | 0.934 in |
| Chain Type | ANSI |
| Chain No. | 2080 |
| Chain Construction | Cottered |
| Duty | Heavy Series |
| Weight | 0.27 LB |
| EAN or UPC | 662327018221 |

