- 2080 Chain
- Straight - Both Sides
- 1 Hole
- Connecting (Master) Link
- Cottered Construction
| No. of Holes | 1 |
| No. of Strands Across | 1 |
| Attachment | Straight - Both Sides |
| Chain Pitch | 2 in |
| Chain No. | 2080 |
| Type | Connecting (Master) Link |
| Chain Construction | Cottered |
| Hole Height from Center of Roller or Pin | 0.875 in |
| Part Type | M1 |
| Material | Carbon Steel |
| Hole Dia. | 0.390625 in |
| Weight | 0.402 LB |
| EAN or UPC | 662327018177 |

