- #2080 Chain
- Heavy Series
- Cottered Construction
- 2" Pitch
- 10 Foot Box
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Material | Carbon Steel |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Side Bow | No |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Roller Dia. | 5/8 in |
| Pins & Rollers | Standard |
| Pin Diameter | 0.312 in |
| Link Plates Thickness | 0.156 in |
| Chain Construction | Cottered |
| Chain Pitch | 2 in |
| Duty | Heavy Series |
| Chain Series | 2080, 2082, 2088, 2089 |
| Package Type | 10 Foot Box |
| Roller Width | 5/8 in |
| Chain No. | 2080 |
| Pin Overall Length | 1 17/32 in |
| Link Plates Height | 7/8 in |
| Weight | 1.643 LB |
| EAN or UPC | 662327018078 |

