- ANSI Roller Chain
- C2062H Chain Number
- Double Strand
- 1 1/2 in Chain Pitch
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Pitch is twice that of corresponding ANSI single pitch chain
- Link plates of the conveyor series 1 1/2" pitch and over have heavy series sideplates as standard
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
options
- Conveyor series is available with carrier rollers
- Wide assortment of standard attachments is available
| Side Bow | No |
| Pin Diameter | 0.234 in |
| Pin Overall Length | 1.172 in |
| Roller Width | 0.501 in |
| Pins & Rollers | Oversize Rollers |
| No. of Strands Across | 2 |
| Link Plates Thickness | 0.13 in |
| Performance | Standard Performance |
| Chain Pitch | 1.5 in |
| Overall Width | 1.21 in |
| Self-Lubricating | No |
| Duty | Heavy Series |
| Roller Dia. | 7/8 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Material | Carbon Steel |
| Construction | Riveted |
| Package Type | 10 Foot Box |
| Chain Type | Double Pitch Carrier |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Chain No. | C2062H |
| Link Plates Height | 0.68 in |
| Distance Between Sidebars | 1/2 in |
| Rated Working Load | 8500 lbs |
| Weight | 1.435 LB |
| EAN or UPC | 662327017897 |

