- ANSI Roller Chain
- C2060H Chain Number
- Double Strand
- 1 1/2 in Chain Pitch
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Pitch is twice that of corresponding ANSI single pitch chain
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Same principal dimensions as ANSI chains but made of stainless steel
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Package Type | 10 Foot Box |
| Roller Width | 0.501 in |
| No. of Strands Across | 2 |
| Chain Series | 2060, 2062, 2068, 2069 |
| Self-Lubricating | No |
| Pins & Rollers | Standard |
| Construction | Riveted |
| Chain No. | C2060H |
| Roller Dia. | 0.469 in |
| Link Plates Thickness | 0.13 in |
| Chain Construction | Riveted |
| Pin Diameter | 0.234 in |
| Distance Between Sidebars | 1/2 in |
| Link Plates Height | 0.71 in |
| Chain Type | ANSI |
| Performance | Standard Performance |
| Rated Working Load | 8500 lbs |
| Side Bow | No |
| Overall Width | 1.21 in |
| Duty | Heavy Series |
| Pin Material | Austenitic Stainless Steel |
| Material | Stainless Steel |
| Chain Pitch | 1.5 in |
| Pin Overall Length | 1.172 in |
| Weight | 0.919 LB |
| EAN or UPC | 662327641269 |

