- #2060
- 1 Strand
- Spring Clip Connecting Link
- 1 1/2" Pitch
description
- Attachments available. May be used interchangeably with manufacturers who conform to ANSI standards.
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Pitch is twice that of corresponding ANSI single pitch chain
- Wide assortment of standard attachments is available
compliances
- 0
| Chain No. | 2060 |
| Pin Overall Length | 1.24 in |
| No. of Strands Across | 1 |
| Chain Series | 2060, 2062, 2068, 2069 |
| Pin Length (Lr) | 0.65 in |
| Pin Diameter | 0.234 in |
| Link Plates Thickness | 0.08 in |
| Type | Connecting (Master) Link |
| Chain Type | ANSI |
| Roller Dia. | 0.4 in |
| Link Plates Height | 0.59 in |
| Roller Width | 0.38 in |
| Chain Pitch | 1.5 in |
| Pin Material | Stainless Steel |
| Duty | Heavy Series |
| Link Type | Spring Clip |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lc) | 0.59 in |
| Material | Stainless Steel |
| Weight | 0.119 LB |
| EAN or UPC | 662327680893 |

