- ANSI Roller Chain
- C2060H Chain Number
- Double Strand
- 1 1/2 in Chain Pitch
- Carbon Steel Material
features
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
| Chain No. | C2060H |
| Package Type | 10 Foot Box |
| Chain Series | 2060, 2062, 2068, 2069 |
| Chain Type | Double Pitch Conveyor |
| Distance Between Sidebars | 1/2 in |
| Pins & Rollers | Standard |
| Duty | Heavy Series |
| Side Bow | No |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Pin Diameter | 0.234 in |
| Chain Pitch | 1.5 in |
| Link Plates Height | 0.68 in |
| Performance | Standard Performance |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.469 in |
| Link Plates Thickness | 0.13 in |
| Material | Carbon Steel |
| Roller Width | 0.501 in |
| No. of Strands Across | 2 |
| Overall Width | 1.21 in |
| Construction | Riveted |
| Pin Overall Length | 1.172 in |
| Rated Working Load | 8500 lbs |
| Weight | 0.968 LB |
| EAN or UPC | 662327017682 |

