- ANSI Roller Chain
- C2060H Chain Number
- Double Strand
- 1 1/2 in Chain Pitch
- Carbon Steel Material
| Construction | Riveted |
| Distance Between Sidebars | 1/2 in |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Chain Pitch | 1.5 in |
| Overall Width | 1.21 in |
| Performance | Standard Performance |
| Pin Diameter | 0.234 in |
| Package Type | 100 Foot Reel |
| Chain Type | Double Pitch Conveyor |
| Roller Dia. | 0.469 in |
| Chain No. | C2060H |
| Link Plates Thickness | 0.13 in |
| Link Plates Height | 0.68 in |
| Weight | 0.97 LB |
| EAN or UPC | 662327622220 |

