- #2060 Chain
- 1 Strand
- 1.5" Pitch
- Cottered
- Carbon Steel Material
features
- Has higher-yield-strength than ANSI standard and will withstand greater shock loads
- Used where space and weight limitations prohibit use of larger sizes
- Have the link plate thickness equal to next larger ANSI chain
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Pin Diameter | 0.234 in |
| Package Type | 10 Foot Box |
| Roller Dia. | 0.469 in |
| Chain Pitch | 1.5 in |
| Chain No. | 2060 |
| Link Plates Height | 11/16 in |
| Self-Lubricating | No |
| Chain Type | ANSI |
| Duty | Heavy Series |
| Chain Series | 2060, 2062, 2068, 2069 |
| Rated Working Load | 8500 lbs |
| Link Plates Thickness | 1/8 in |
| Pin Material | Carbon Steel |
| Pins & Rollers | Standard |
| Roller Width | 0.501 in |
| Pin Overall Length | 1.251 in |
| Chain Construction | Cottered |
| Side Bow | No |
| Weight | 0.983 LB |
| EAN or UPC | 662327017507 |

