- ANSI Roller Chain
- C2050 Chain Number
- Double Strand
- 1 1/4 in Chain Pitch
- Stainless Steel Material
| Link Plates Height | 0.55 in |
| Construction | Riveted |
| Pin Diameter | 0.2 in |
| Distance Between Sidebars | 0.38 in |
| No. of Strands Across | 2 |
| Chain Pitch | 1.25 in |
| Chain No. | C2050 |
| Performance | Standard Performance |
| Material | Stainless Steel |
| Package Type | 10 Foot Box |
| Overall Width | 0.89 in |
| Link Plates Thickness | 0.08 in |
| Weight | 0.516 LB |
| EAN or UPC | 662327674199 |

