- #2050 Chain
- 1 Strand
- 1.25" Pitch
- Riveted
- Carbon Steel Material
applications
- Conveyor series is available with carrier rollers
- Wide assortment of standard attachments is available
features
- Built-in the drive series with figure-eight sideplates and conveyor series with straight-edge sideplates
- Pitch is twice that of corresponding ANSI single pitch chain
- Link plates of the conveyor series 1 1/2" pitch and over have heavy series sideplates as standard
| Chain No. | 2050 |
| Link Plates Thickness | 0.08 in |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Pin Overall Length | 0.813 in |
| Side Bow | No |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.4 in |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Link Plates Height | 19/32 in |
| Chain Pitch | 1.25 in |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Package Type | 10 Foot Box |
| Roller Width | 3/8 in |
| Chain Series | 2050, 2052, 2058, 2059 |
| Pin Diameter | 0.201 in |
| Weight | 0.525 LB |
| EAN or UPC | 662327017323 |

