- ANSI Roller Chain
- C2050 Chain Number
- Double Strand
- 1 1/4 in Chain Pitch
- Carbon Steel Material
| Material | Carbon Steel |
| Link Plates Thickness | 0.08 in |
| Performance | Standard Performance |
| Package Type | 100 Foot Reel |
| Chain Pitch | 1.25 in |
| Chain No. | C2050 |
| Link Plates Height | 0.59 in |
| Construction | Riveted |
| Chain Type | Double Pitch Conveyor |
| No. of Strands Across | 2 |
| Pin Diameter | 0.2 in |
| Overall Width | 0.89 in |
| Distance Between Sidebars | 0.38 in |
| Weight | 0.53 LB |
| EAN or UPC | 662327600723 |

