Skip to content Skip to navigation menu
Link-BeltC2050D1CONN LK

C2050D1CONN LK

D1 Connecting (Master) Link
Item #103855927
  • 2050 Chain
  • One Extended Pin
  • Connecting (Master) Link
  • Carbon Steel Material
Link-BeltC2050D1CONN LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2050 Chain
  • One Extended Pin
  • Connecting (Master) Link
  • Carbon Steel Material
Material Carbon Steel
Part Type D1
Pin Diameter 13/64 in
Chain No. 2050
Chain Pitch 1.25 in
Pin Overall Length 1.28 in
Attachment One Extended Pin
No. of Holes N/A
No. of Strands Across 1
Type Connecting (Master) Link
Chain Construction N/A
Weight 0.064 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison