- #2042 Chain
- Single Strand
- Hollow Pin
- 1" Pitch
- Riveted
| Chain Pitch | 1 in |
| Roller Width | 5/16 in |
| Pins & Rollers | Oversize Rollers, Hollow Pins |
| Chain Series | 2040, 2042, 2048, 2049 |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.06 in |
| Duty | Standard-Duty |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Chain Type | ANSI |
| Link Plates Height | 15/32 in |
| No. of Strands Across | 1 |
| Chain No. | 2042 |
| Pin Overall Length | 21/32 in |
| Pin Diameter | 0.218 in |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Roller Dia. | 5/8 in |
| Weight | 0.525 LB |
| EAN or UPC | 793699138085 |

