- #2040 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Pitch is twice that of corresponding ANSI single pitch chain
- Built-in the drive series with figure 8 sideplates and conveyor series with straight edge sideplates
- Same principal dimensions as ANSI chains but made of stainless steel
options
- Conveyor series is available with carrier rollers
- Wide assortment of standard attachments is available
| Pin Diameter | 0.156 in |
| Material | Stainless Steel |
| Package Type | 10 Foot Box |
| Chain Type | ANSI |
| Rated Working Load | 3900 lbs |
| Roller Width | 5/16 in |
| Chain Series | 2040, 2042, 2048, 2049 |
| Chain No. | 2040 |
| Pin Overall Length | 0.656 in |
| Link Plates Height | 15/32 in |
| Chain Pitch | 1 in |
| Pins & Rollers | Standard |
| Chain Construction | Riveted |
| Side Bow | No |
| Link Plates Thickness | 0.06 in |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Pin Material | Austenitic Stainless Steel |
| Roller Dia. | 0.312 in |
| Weight | 0.304 LB |
| EAN or UPC | 662327641344 |

