- 2040 Chain
- Bent - Both Sides
- 1 Hole
- Roller Link
- Riveted Construction
| Attachment | Bent - Both Sides |
| Hole Height from Center of Roller or Pin | 0.5 in |
| No. of Holes | 1 |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hole Dia. | 0.140625 in |
| Chain Construction | Riveted |
| Chain No. | 2040 |
| Part Type | K1 |
| Type | Roller Link |
| Weight | 0.041 LB |
| EAN or UPC | 662327016968 |

