- Split Pillow Block
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Locking Device | Direct Shaft Mounted |
| Flange Type | 4-Bolt Flange |
| Series | 7800 |
| Shaft Dia. | 100 mm |
| Seal Type | Taconite Water (T-Water) Seals |
| Weight | 69.55 LB |
| EAN or UPC | 662327458737 |

