- Split Pillow Block
| Locking Device | Adapter Mounted |
| Duty | Washdown-Duty |
| Shaft Dia. | 75 mm |
| Bearing Type | Spherical Roller Bearing |
| End Type | Cast Closed End |
| Bearing Design | Non-Expansion |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Series | 6800 |
| Weight | 48.125 LB |
| EAN or UPC | 793699244595 |

