- Split Pillow Block
| Locking Device | Adapter Mounted |
| Duty | Washdown-Duty |
| Handle / Housing Material | Cast Iron |
| Series | 6800 |
| Shaft Dia. | 3.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 77.0 LB |
| EAN or UPC | 793699353730 |

