- Spherical Roller Bearing Insert
- 3 7/16 in Inner Diameter
- 5.904 in Outer Diameter
- Adapter Mounted Locking Device
| Housing Fillet Radius | 0.125 in |
| I.D. | 3 7/16 in |
| Length Through Bore | 4.31 in |
| O.D. | 5.904 in |
| Locking Device | Adapter Mounted |
| Bore Dia. [Max] | 3 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 2.313 in |
| Bore Dia. [Min] | 1 7/16 in |
| Inner Ring Hub Diameter | 3.975 in |
| Weight | 12.3 LB |
| EAN or UPC | 793699982534 |

