- Spherical Roller Bearing Insert
- 2 15/16 in Inner Diameter
- 5.117 in Outer Diameter
- Adapter Mounted Locking Device
| Locking Device | Adapter Mounted |
| Bore Dia. [Min] | 1 7/16 in |
| Overall Width | 2 1/8 in |
| I.D. | 2 15/16 in |
| O.D. | 5.117 in |
| Housing Fillet Radius | 0.08 in |
| Length Through Bore | 3.86 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 3 15/16 in |
| Inner Ring Hub Diameter | 3.37 in |
| Weight | 8.7 LB |
| EAN or UPC | 793699982527 |

