- Spherical Roller Bearing Insert
- 1 15/16 in Inner Diameter
- 3.543 in Outer Diameter
- Adapter Mounted Locking Device
| O.D. | 3.543 in |
| I.D. | 1 15/16 in |
| Bore Dia. [Max] | 3 15/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Fillet Radius | 0.08 in |
| Bearing Type | Spherical Roller Bearing |
| Inner Ring Hub Diameter | 2.307 in |
| Locking Device | Adapter Mounted |
| Overall Width | 1.526 in |
| Length Through Bore | 3.08 in |
| Weight | 3.2 LB |
| EAN or UPC | 793699982480 |

