- Spherical Roller Bearing Insert
- 1 11/16 in Inner Diameter
- Adapter Mounted Locking Device
| Bore Dia. [Min] | 1 7/16 in |
| I.D. | 1 11/16 in |
| Bore Dia. [Max] | 3 15/16 in |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Weight | 2.9 LB |
| EAN or UPC | 793699982473 |

