- Spherical Roller Bearing Insert
- 3 15/16 in Inner Diameter
- 7.085 in Outer Diameter
- Double Setscrew Collar Locking Device
| O.D. | 7.085 in |
| Housing Fillet Radius | 0.125 in |
| Locking Device | Double Setscrew Locking Collar |
| Overall Width | 2 3/4 in |
| I.D. | 3 15/16 in |
| Locking Collar Width | 31/32 in |
| Bore Dia. [Max] | 5 in |
| Collar O.D. | 5 5/8 in |
| Inner Ring Hub Diameter | 4.561 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 7/16 in |
| Length Through Bore | 6.125 in |
| Weight | 27.5 LB |
| EAN or UPC | 793699981766 |

