
- Spherical Roller Bearing Insert
- 90 mm Inner Diameter
- 179.974 mm Outer Diameter
- Single Setscrew Collar Locking Device
O.D. | 179.974 mm |
Collar O.D. | 142.9 mm |
Overall Width | 69.85 mm |
Bearing Type | Spherical Roller Bearing |
Bore Dia. [Max] | 4 in |
Housing Fillet Radius | 3.18 mm |
Locking Device | Single Setscrew Locking Collar |
Inner Ring Hub Diameter | 115.85 mm |
Bore Dia. [Min] | 1 in |
I.D. | 90 mm |
Locking Collar Width | 24.6 mm |
Length Through Bore | 128.59 mm |
Weight | 27.3 LB |
EAN or UPC | 793699981650 |
