- Spherical Roller Bearing Insert
- 80 mm Inner Diameter
- 149.974 mm Outer Diameter
- Single Setscrew Collar Locking Device
| Housing Fillet Radius | 3.18 mm |
| Overall Width | 58.75 mm |
| Inner Ring Hub Diameter | 100.97 mm |
| Locking Collar Width | 21.4 mm |
| Length Through Bore | 111.12 mm |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 4 in |
| Collar O.D. | 124.6 mm |
| I.D. | 80 mm |
| O.D. | 149.974 mm |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 15.0 LB |
| EAN or UPC | 793699980554 |

