
- Spherical Roller Bearing Insert
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- Single Setscrew Collar Locking Device
Collar O.D. | 103.2 mm |
Locking Collar Width | 20.6 mm |
Overall Width | 53.98 mm |
Bore Dia. [Max] | 4 in |
Inner Ring Hub Diameter | 85.6 mm |
Housing Fillet Radius | 1.98 mm |
O.D. | 130 mm |
Bearing Type | Spherical Roller Bearing |
Length Through Bore | 101.6 mm |
I.D. | 75 mm |
Bore Dia. [Min] | 1 in |
Locking Device | Single Setscrew Locking Collar |
Weight | 9.3 LB |
EAN or UPC | 793699983944 |
