- Spherical Roller Bearing Insert
- 70 mm Inner Diameter
- 130 mm Outer Diameter
- Single Setscrew Collar Locking Device
| Length Through Bore | 101.6 mm |
| I.D. | 70 mm |
| Collar O.D. | 103.2 mm |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 4 in |
| Overall Width | 53.98 mm |
| Housing Fillet Radius | 1.98 mm |
| Bearing Type | Spherical Roller Bearing |
| Inner Ring Hub Diameter | 85.6 mm |
| O.D. | 130 mm |
| Locking Collar Width | 20.6 mm |
| Weight | 10.23 LB |
| EAN or UPC | 793699983937 |

