- Spherical Roller Bearing Insert
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- Single Setscrew Collar Locking Device
| Overall Width | 44.45 mm |
| Collar O.D. | 90.5 mm |
| Length Through Bore | 88.9 mm |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Max] | 4 in |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 110 mm |
| Locking Collar Width | 20.6 mm |
| Inner Ring Hub Diameter | 73.69 mm |
| I.D. | 60 mm |
| Housing Fillet Radius | 1.98 mm |
| Bore Dia. [Min] | 1 in |
| Weight | 6.37 LB |
| EAN or UPC | 793699983913 |

