- Spherical Roller Bearing Insert
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- Single Setscrew Collar Locking Device
| Length Through Bore | 84.14 mm |
| Collar O.D. | 82.6 mm |
| Overall Width | 42.06 mm |
| I.D. | 55 mm |
| Bore Dia. [Min] | 1 in |
| Housing Fillet Radius | 1.57 mm |
| O.D. | 100 mm |
| Bore Dia. [Max] | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Inner Ring Hub Diameter | 66.55 mm |
| Locking Collar Width | 19 mm |
| Weight | 4.97 LB |
| EAN or UPC | 793699983906 |

