- Spherical Roller Bearing Insert
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- Single Setscrew Collar Locking Device
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 4 in |
| Inner Ring Hub Diameter | 58.59 mm |
| Locking Collar Width | 15.9 mm |
| O.D. | 90 mm |
| Collar O.D. | 73 mm |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 38.76 mm |
| Locking Device | Single Setscrew Locking Collar |
| I.D. | 50 mm |
| Length Through Bore | 79.38 mm |
| Housing Fillet Radius | 1.98 mm |
| Weight | 3.51 LB |
| EAN or UPC | 793699983890 |

