
- Spherical Roller Bearing Insert
- 45 mm Inner Diameter
- 90 mm Outer Diameter
- Single Setscrew Collar Locking Device
O.D. | 90 mm |
Overall Width | 38.76 mm |
I.D. | 45 mm |
Bore Dia. [Max] | 4 in |
Length Through Bore | 79.38 mm |
Housing Fillet Radius | 1.98 mm |
Locking Collar Width | 15.9 mm |
Locking Device | Single Setscrew Locking Collar |
Bearing Type | Spherical Roller Bearing |
Bore Dia. [Min] | 1 in |
Collar O.D. | 73 mm |
Inner Ring Hub Diameter | 58.59 mm |
Weight | 4.0 LB |
EAN or UPC | 793699983883 |
