- Spherical Roller Bearing Insert
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- Single Setscrew Collar Locking Device
| Collar O.D. | 58.7 mm |
| Bore Dia. [Max] | 4 in |
| Overall Width | 33.27 mm |
| O.D. | 72 mm |
| Inner Ring Hub Diameter | 44.32 mm |
| Bore Dia. [Min] | 1 in |
| Locking Collar Width | 15.9 mm |
| I.D. | 35 mm |
| Length Through Bore | 73.02 mm |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Housing Fillet Radius | 1.57 mm |
| Weight | 3.5 LB |
| EAN or UPC | 793699983869 |

