- Spherical Roller Bearing Insert
- 30 mm Inner Diameter
- 66.675 mm Outer Diameter
- Single Setscrew Collar Locking Device
| Bore Dia. [Min] | 1 in |
| Inner Ring Hub Diameter | 38.91 mm |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 30 mm |
| O.D. | 66.675 mm |
| Bore Dia. [Max] | 4 in |
| Locking Device | Single Setscrew Locking Collar |
| Collar O.D. | 50 mm |
| Housing Fillet Radius | 1.57 mm |
| Locking Collar Width | 12.7 mm |
| Overall Width | 33.32 mm |
| Length Through Bore | 68.26 mm |
| Weight | 1.97 LB |
| EAN or UPC | 793699983616 |

